Circuit breaker, LH, 200A, 3 pole, 600VAC, 25kA, 250VDC, 50kA, lugs

Item #: 394830

Cat #: LHL36200

UPC: 785901082125

to view pricing and more.
Circuit breaker, LH, 200A, 3 pole, 600VAC, 25kA, 250VDC, 50kA, lugs

Overview

Circuit breaker, LH, 200A, 3 pole, 600VAC, 25kA, 250VDC, 50kA, lugs

Square D LH molded case circuit breakers provide thermal magnetic protection. Their primary function is automatic opening of a circuit under overload or short circuit conditions or manual opening. LH circuit breakers contain thermal (overload) and magnetic (short circuit) sensing elements in each pole. Push-to-Trip allows the circuit breaker to be manually tripped without exposure to live parts. This Square D LH molded case circuit breaker is a 3 pole unit mount breaker, 200A and 600VAC. The thermal magnetic circuit breaker has an interrupting rating of 25kA for 600VAC and 50kA for 250VDC. LH breakers are UL 489, CSA, IEC certified.

Also known as: 785901082125, LHL36200

Specifications

Standards: California Proposition 65
Standards: California Proposition 65