REXEL logo

3 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 394851
Cat #: KTN-R-3
UPC: 051712407014
Sign In or Register to view pricing and more.
3 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Product Overview

3 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407014, KTN-R-3

Specifications

Interrupt Rating DC: 200000, 10000
Class: RK1
Type: Current-Limiting
Amps: 3
Family / Style: KTN
Interrupt Rating DC: 200000, 10000
Type: Current-Limiting
Family / Style: KTN
Class: RK1
Amps: 3

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)