REXEL logo

2/0 AWG THHN Stranded Copper, Green, 1000'

Item #: 394854
Cat #: THHN2/0STRGRN1000RL
UPC: 980100234072
Sign In or Register to view pricing and more.
2/0 AWG, THHN, Stranded Copper, 600V, Green, 1000 ft Reel.

Product Overview

2/0 AWG, THHN, Stranded Copper, 600V, Green, 1000 ft Reel.
Also known as: 980100234072, THHN2/0STRGRN1000RL

Frequently Bought Together (26)

Specifications

Color: Green
Length: 1000 ft
Jacket: PVC
Material: Copper
Gauge: 2/0
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Jacket: PVC
Gauge: 2/0
Conductors: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)