REXEL logo

40 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 394858
Cat #: KTN-R-40
UPC: 051712407090
Sign In or Register to view pricing and more.
40 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Product Overview

40 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407090, KTN-R-40

Specifications

Interrupt Rating DC: 200000, 10000
Class: RK1
Amps: 40
Family / Style: KTN
Interrupt Rating DC: 200000, 10000
Amps: 40
Class: RK1
Family / Style: KTN

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)