40 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Item #: 394858

Cat #: KTN-R-40

UPC: 051712407090

to view pricing and more.
Documents & Guides
40 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON

Overview

40 Amp Class RK1 Fast-Acting Fuse, 250V, LIMITRON
Also known as: 051712407090, KTN-R-40

Specifications

Class: RK1
Amps: 40
Family / Style: KTN
Interrupt Rating DC: 10 kA, 200 kA
Class: RK1
Family / Style: KTN
Amps: 40
Interrupt Rating DC: 10 kA, 200 kA