REXEL logo

4/0 AWG THHN Stranded Copper, Green, 2500'

Item #: 394870
Cat #: THHN4/0STRGRN2500RL
UPC: 980100234195
Sign In or Register to view pricing and more.
4/0 AWG, THHN, Stranded Copper, 600V, Green, 2500 ft Reel.

Product Overview

4/0 AWG, THHN, Stranded Copper, 600V, Green, 2500 ft Reel.
Also known as: 980100234195, THHN4/0STRGRN2500RL

Specifications

Color: Green
Length: 2500 ft
Jacket: PVC
Material: Copper
Gauge: 4/0
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Jacket: PVC
Gauge: 4/0
Conductors: 1
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)