REXEL logo

EXN/CG 50W24V MR16

Item #: 394894
Cat #: 23537A
UPC:
Sign In or Register to view pricing and more.
DAM 23537A EXN/CG 50W24V MR16

Product Overview

DAM 23537A EXN/CG 50W24V MR16
Also known as: 23537A

Documents

No Documents Available
Frequently Bought Together (25)
Panduit
LCA3/0-38-X Compression Lug, 1-Hole, Copper, 3/0 AWG, 3/8" Stud Hole, Orange
Appleton
CG-3150 Cord Grip, Liquidtight, Aluminum, 0.312" - 0.437"
Panduit
LCA4/0-12-X STDLug,4/0AWG,.5in stud,WDW,PK10
Panduit
LCA3/0-12-X STDLug,3/0AWG,.5in stud,WDW,PK10
Panduit
LCA250-12-X STDLug,250mcm,.5in stud,WDW,PK10
TOMAR Electronics
5001 Replacement Lamp for Micro IV™ Low Profile-Single Flash Strobe
Lithonia Lighting
VW150IM12 Vapor Tight Utility Light (Wall Mount)
OZ Gedney
RB-342 RDC BSHG MI 3 TO 2-1/2 FOR NPT
Appleton
L-700 Conduit Locknut, 2-1/2", Steel
Panduit
SCL4/0-X Compression Butt Splice, Long Barrel, 4/0 AWG, Copper/Tin Plated
Panduit
SCL1-E Compression Butt Splice, Long Barrel, 1 AWG, Copper/Tin Plated
Panduit
SCS1-E Compression Buttsplice, Standard Barrel, Copper, 1 AWG, 20/Box
Eaton/Bussmann Series
KTK-R-8 Fuse, 8A, Class CC, Fast-Acting, 13/32" x 1-1/2", 600VAC
Leviton
5269-C 15 Amp Connector, 125V, 5-15R, Nylon, Black/White
SYLVANIA
50MR16/T/FL35/C(EXN)-12V 50MR16TFL35CEXN 12V 20/CS 1/SKU
Panduit
SCL3/0-X Compression Buttsplice, Copper, 3/0 AWG, Long Barrel
Panduit
LCA1/0-38-X Compression Lug, 1-Hole, Copper, 1/0 AWG, 3/8" Stud Hole, Pink
Eaton/Bussmann Series
HPM BUSS FUSEHOLDER
Appleton
CG-1850 Cord Grip, Liquidtight, Aluminum, 0.187" - 0.312"
Appleton
C-500 NM Cable Connector, 3/8", 2-Screw, 14(2) to 12(2) AWG, Zinc Die Cast
Leviton
4729-C Locking Connector, 15 Amp, 125V
Leviton
515PV 15 Amp Plug, 125V, 5-15P, PVC, Yellow, Commercial Grade
Bizline
FS-WP-TOGGLE-SW-COVER 1-Gang Weatherproof Blank Cover for FS Type Box
Panduit
LCA2/0-38-X Compression Lug, 1-Hole, Copper, 2/0 AWG, 3/8" Stud Hole, Black
Panduit
LCA4/0-38-X STDLug,4/0AWG,.38in stud,WDW,PK10

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)