REXEL logo

350 MCM THHN Stranded Copper, Orange, 1000'

Item #: 394908
Cat #: THHN350STRORN1000RL
UPC: 980100234874
Sign In or Register to view pricing and more.
350 MCM THHN Stranded Copper Orange, 1000' Reel

Product Overview

350 MCM THHN Stranded Copper Orange, 1000' Reel
Also known as: 980100234874, THHN350STRORN1000RL

Frequently Bought Together (25)

Specifications

Length: 1000 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 350
Stranding: Stranded
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Gauge: 350
Color: Orange
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)