2/0-6 AWG Split Bolt Connector

Item #: 39491

Cat #: SK-2/0

UPC: 783669819106

Sign In or Register to view pricing and more.
Copper Split Bolt, Conductor Range for Equal Main & Tap 2/0-6, Tin Plated, UL, CSA

Overview

Copper Split Bolt, Conductor Range for Equal Main & Tap 2/0-6, Tin Plated, UL, CSA

Manufactured from high strength copper alloy. Provides maximum conductivity and high breakage resistance, Electro-tin plated bolt, nut, spacer and pressure bar. Provides low contact resistance, Suitable for use in circuits rated 35KV or less; proper high voltage spacing and insulation techniques must be used, For use with copper conductor types: Solid, Compact, Compressed, Concentric, SK-6,SK-4, SK-3, SK-2 are UL listed AL9CU, For other aluminum applications consult factory, SK-10, SK-8, SK-3, SK-2, SK-1/0, SK-2/0 are RUS Accepted

Also known as: 783669819106, SK-2/0, kernie's

Features & Benefits

  • Electro-tin plated bolt, nut, spacer, and pressure bar for low contact resistance
  • Suitable for use in circuits rated 35KV

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 6 - 2/0
Material: Copper
Allowable Gauge Range: 6 - 2/0
Standards: California Proposition 65