REXEL logo

EMT Compression Connector, 1", Insulated, Concrete Tight, Steel

Item #: 394912
Cat #: 0214-20-00
UPC: 077680148117
Sign In or Register to view pricing and more.
EMT Compression Connector, 1 Inch, Insulated, Concrete Tight, Steel, UL 514-B

Product Overview

EMT Compression Connector, 1 Inch, Insulated, Concrete Tight, Steel, UL 514-B
Also known as: 077680148117, 0214-20-00

Documents

Specifications

Type: EMT Connector, Compression, Insulated
Size: 1 in
Diameter: 1 in
Material: Steel
Type: EMT Connector, Compression, Insulated
Diameter: 1 in
Size: 1 in
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)