350 MCM THHN/THWN-2 Stranded Copper, Yellow, 1000'

Item #: 394913
Cat #: THHN350STRYEL1000RL
UPC: 980100234942
Sign In or Register to view pricing and more.
Documents & Guides
350 MCM THHN/THWN-2 Stranded Copper Yellow, 1000' Reel

Overview

350 MCM THHN/THWN-2 Stranded Copper Yellow, 1000' Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100234942, THHN350STRYEL1000RL

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 350
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Material: Copper
Conductors: 1
Color: Yellow
Package Type: Reel
Jacket: PVC
Volts AC: 600
Gauge: 350
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)