REXEL logo

350 MCM THHN Stranded Copper, Brown, 1000'

Item #: 394917
Cat #: THHN350STRBRN1000RL
UPC: 980100234973
Sign In or Register to view pricing and more.
350 MCM THHN Stranded Copper Brown, 1000' Reel

Product Overview

350 MCM THHN Stranded Copper Brown, 1000' Reel
Also known as: 980100234973, THHN350STRBRN1000RL

Specifications

Color: Brown
Type: THWN-2, THHN
Length: 1000 ft, Cut to Length
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 350
Color: Brown
Length: 1000 ft, Cut to Length
Material: Copper
Conductors: 1
Type: THWN-2, THHN
Jacket: PVC, Polyvinyl Chloride
Volts AC: 600
Gauge: 350

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)