350 MCM THHN/THWN-2 Stranded Copper, Brown, 1000'

Item #: 394917

Cat #: THHN350STRBRN1000RL

UPC: 980100234973

to view pricing and more.
Documents & Guides
350 MCM THHN/THWN-2 Stranded Copper Brown, 1000' Reel

Overview

350 MCM THHN/THWN-2 Stranded Copper Brown, 1000' Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100234973, THHN350STRBRN1000RL

Specifications

Color: Brown
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Stranding: Stranded
Package Type: Reel
Color: Brown
Jacket: PVC
Volts AC: 600
Gauge: 350 kcmil
Package Type: Reel
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Stranded