MINIATURE CIRCUIT BREAKER 120/240V 30A

Item #: 394937

Cat #: QOB130EPD1200

UPC: 785901088561

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 30A,1-Phase,10kA,120 Vac,1P,30A,Ground Fault Protecting (Class B 30mA) Bolt-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection Designed to offer Class B (30mA) ground-fault protection for equipment,QO,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 30A,1-Phase,10kA,120 Vac,1P,30A,Ground Fault Protecting (Class B 30mA) Bolt-On,Miniature Circuit Breaker,Pressure Plate #14 to #8 AWG(Al/Cu),Provides overload and short circuit protection Designed to offer Class B (30mA) ground-fault protection for equipment,QO,UL Listed - CSA Certified

Mini CB, QO, 30 A, 1P, 120 V, 10 kA, Bolt on, EPD, Aux Switch 1A

Also known as: 785901088561, QOB130EPD1200

Specifications

Family / Style: QO
Poles: 1
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Mounting: Bolt On
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Poles: 1
Amps: 30
Mounting: Bolt On