F54T5/841/HO 48" LAMP

Item #: 394956
Cat #: 26411A
UPC: 018013567328
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
DAM 26411A F54T5/841/HO 48" LAMP

Overview

DAM 26411A F54T5/841/HO 48" LAMP
Also known as: 018013567328, 26411A

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Wattage: 54
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)