12 XHHW-2 Stranded Copper, Gray, 500'

Item #: 394961

Cat #: XHHW12STR7GRY500RL

UPC: 980100239619

to view pricing and more.
Documents & Guides
12 AWG XHHW-2 Stranded Copper, Gray, 500 Foot Reel, 600/1000V

Overview

12 AWG XHHW-2 Stranded Copper, Gray, 500 Foot Reel, 600/1000V

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100239619, XHHW12STR7GRY500RL

Specifications

Length: 500 ft
Volts AC: 1kV, 600
Gauge: 12 AWG
Material: Copper
Color: Gray
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Gauge: 12 AWG
Color: Gray
Jacket: XLPE
Package Type: Reel
Volts AC: 1kV, 600
Material: Copper
Conductors: 1
Stranding: Stranded