MINIATURE CIRCUIT

Item #: 394984

Cat #: QOB320VH1021

UPC: 785901090212

to view pricing and more.

Overview

SQD QOB320VH1021 MINIATURE CIRCUIT
Also known as: 785901090212, QOB320VH1021

Specifications

Poles: 3
Family / Style: QO
Amps: 20
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Amps: 20
Standards: California Proposition 65
Family / Style: QO
Volts AC: 120/240
Mounting: Bolt On