REXEL logo

MINIATURE CIRCUIT BREAKER 240V 50A

Item #: 394989
Cat #: QOB350VH1021
UPC: 785901090250
Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 50A,22kA,240 Vac,3-Phase,3P,50A,Box Lugs #8 to #2 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified,not rated

Product Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 50A,22kA,240 Vac,3-Phase,3P,50A,Box Lugs #8 to #2 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified,not rated
Also known as: 785901090250, QOB350VH1021

Specifications

Family / Style: QO
Standards: California Proposition 65
Family / Style: QO
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)