MINIATURE CIRCUIT BREAKER 240V 50A

Item #: 394989

Cat #: QOB350VH1021

UPC: 785901090250

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 50A,22kA,240 Vac,3-Phase,3P,50A,Box Lugs #8 to #2 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified,not rated

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 50A,22kA,240 Vac,3-Phase,3P,50A,Box Lugs #8 to #2 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified,not rated
Also known as: 785901090250, QOB350VH1021

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 50
Mounting: Bolt On