REXEL logo

1-Light Outdoor Semi-Flush, 100W, A19, 120V, Oxford Bronze

Item #: 395
Cat #: 60029-746
UPC: 785652600265
Sign In or Register to view pricing and more.
One Light Outdoor Semi-Flush Convertible Pendant, 100 Watt, A19, Medium Base, 120 Volt, Oxford Bronze Finish, Clear Seeded Glass, Safety Listed for Damp Location

Product Overview

One Light Outdoor Semi-Flush Convertible Pendant, 100 Watt, A19, Medium Base, 120 Volt, Oxford Bronze Finish, Clear Seeded Glass, Safety Listed for Damp Location
Also known as: 785652600265, 60029-746

Specifications

Material: Die Cast Aluminum
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 100
Volts AC: 120
Type: Outdoor Light
Color: Bronze
Length: 6.500 in
Material: Die Cast Aluminum
Wattage: 100
Type: Outdoor Light
Length: 6.500 in
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Color: Bronze

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)