Electronic Ballast, Fluorescent, T5, 2-Lamp, 54W, 120-277V

Item #: 395001

Cat #: 26947A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: F49T5HO, F54T5, F50LTT, F55LTT, F39T5HO

Overview

Electronic Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: F49T5HO, F54T5, F50LTT, F55LTT, F39T5HO
Also known as: 26947A

Specifications

Type: Programmed Start, Electronic
Shape: T5 (Tubular)
Wattage: 54
Volts AC Range: 120 - 277
Type: Programmed Start, Electronic
Wattage: 54
Shape: T5 (Tubular)
Volts AC Range: 120 - 277