REXEL logo

4 AWG XHHW Stranded Copper, Red, 500'

Item #: 395014
Cat #: XHHW4STRRED500RL
UPC: 980100241452
Sign In or Register to view pricing and more.
4 AWG XHHW-2 Stranded Copper, Red, 500 Foot Reel

Product Overview

4 AWG XHHW-2 Stranded Copper, Red, 500 Foot Reel
Also known as: 980100241452, XHHW4STRRED500RL

Specifications

Color: Red, Red, Red
Length: 500 ft
Gauge: 4
Material: Copper
Type: XHHW
Volts AC: 600
Conductors: 1
Jacket: XLPE, Cross-Linked Polyethylene
Color: Red, Red, Red
Gauge: 4
Type: XHHW
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Jacket: XLPE, Cross-Linked Polyethylene

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)