REXEL logo

Wireway, NEMA 1, Hinge Cover, 10" x 10" x 4', Steel, Gray

Item #: 395022
Cat #: LDB104
UPC: 785901092568
Sign In or Register to view pricing and more.
Wireway, NEMA 1, Hinge Cover, 10 Inch x 10 Inch x 4 Foot, Steel, Gray

Product Overview

Wireway, NEMA 1, Hinge Cover, 10 Inch x 10 Inch x 4 Foot, Steel, Gray
Also known as: 785901092568, LDB104

Specifications

Type: Wireway, Hinge Cover
IP/NEMA Rating: 1
Color: Gray
Length: 4 ft
Product Width: 10 in
Material: Steel
Product Height: 10 in
Type: Wireway, Hinge Cover
Color: Gray
Product Width: 10 in
Product Height: 10 in
IP/NEMA Rating: 1
Length: 4 ft
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)