REXEL logo

PENDANT STATION 600VAC

Item #: 395029
Cat #: XACA471
UPC: 785901093312
Sign In or Register to view pricing and more.
SQD XACA471 PENDANT STATION 600VAC

Product Overview

SQD XACA471 PENDANT STATION 600VAC
Also known as: 785901093312, XACA471

Specifications

IP/NEMA Rating: IP65
Standards: California Proposition 65
IP/NEMA Rating: IP65
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)