Fuse, 50mA Low-Break Time-Delay Glass, 5mm x 20mm, 250V

Item #: 395035

Cat #: GDC-50MA

UPC: 051712432177

to view pricing and more.
Documents & Guides
50mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

Overview

50mA IEC Low-Break Time-Delay Glass Fuse, 5mm x 20mm, 250V

These Eaton Bussmann low breaking capacity, small dimension fuses with nickel-plated brass end caps, feature time-delay compatibiltiy for inductive circuits and comform to IEC standards

Also known as: 051712432177, GDC-50MA

Specifications

Speed: Time Delay
Type: Fuse, Electronic
Class: Miniature
Amps: 0.005
Speed: Time Delay
Class: Miniature
Type: Fuse, Electronic
Amps: 0.005