CROUSE 1040 4" INSUL BUSHING

Item #: 395044

Cat #: 1040

UPC: 784564110404

Sign In or Register to view pricing and more.
Documents & Guides
CROUSE 1040 4" INSUL BUSHING

Overview

CROUSE 1040 4" INSUL BUSHING
Also known as: 784564110404, 1040

Specifications

Diameter: 4 in
Insulation: Insulated
Diameter: 4 in
Insulation: Insulated