REXEL logo

350 MCM XHHW Stranded Copper, Black, 2000'

Item #: 395049
Cat #: XHHW350STRBLK2000RL
UPC: 980100242572
Sign In or Register to view pricing and more.
350 MCM XHHW-2, Stranded Copper, 600V, Black, 2000 Foot Reel

Product Overview

350 MCM XHHW-2, Stranded Copper, 600V, Black, 2000 Foot Reel
Also known as: 980100242572, XHHW350STRBLK2000RL

Specifications

Material: Copper
Type: XHHW
Color: Black
Length: Cut to Length, 2000 ft
Volts AC: 600
Conductors: 1
Gauge: 350
Jacket: XLPE, Cross-Linked Polyethylene
Material: Copper
Color: Black
Volts AC: 600
Gauge: 350
Type: XHHW
Length: Cut to Length, 2000 ft
Conductors: 1
Jacket: XLPE, Cross-Linked Polyethylene

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)