2/0 AWG XHHW Stranded Copper, Green, 500'

Item #: 395058

Cat #: XHHW2/0STRGRN500RL

UPC: 980100244705

to view pricing and more.
2/0 AWG XHHW Stranded Copper, Green, 500 Foot Reel

Overview

2/0 AWG XHHW Stranded Copper, Green, 500 Foot Reel

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100244705, XHHW2/0STRGRN500RL

Specifications

Color: Green
Length: 500 ft
Material: Copper
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Jacket: XLPE
Package Type: Reel
Color: Green
Material: Copper
Volts AC: 600
Jacket: XLPE
Length: 500 ft
Gauge: 2/0 AWG
Conductors: 1
Package Type: Reel