REXEL logo

Compact Fluorescent Lamp, 57W, Triple Twin, 3500K

Item #: 395071
Cat #: 28108A
UPC:
Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 57 Watt, Bulb: Triple Twin Tube, Base: 4-Pin (GX24q-5), Lumens: 4300, CRI: 82, Color Temperature: 3500K, Rated Average Life: 12,000 Hours

Product Overview

Compact Fluorescent Lamp, 57 Watt, Bulb: Triple Twin Tube, Base: 4-Pin (GX24q-5), Lumens: 4300, CRI: 82, Color Temperature: 3500K, Rated Average Life: 12,000 Hours
Also known as: 28108A

Documents

Specifications

Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 4300
Wattage: 57
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (GX24q-5)
Shape: CFTR (Triple Tube)
Color Rendering Index (CRI): 82
Lumens: 4300
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (GX24q-5)
Volts AC: 120
Wattage: 57
Light Technology: Fluorescent
Shape: CFTR (Triple Tube)

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)