CIR BRKR 120/240V 20A

Item #: 395086

Cat #: QO220PL

UPC: 785901095736

to view pricing and more.

Overview

SQD QO220PL CIR BRKR 120/240V 20A
Also known as: 785901095736, QO220PL

Specifications

Poles: 2
Family / Style: QO
Amps: 20
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Standards: California Proposition 65
Family / Style: QO
Volts AC: 120/240
Interrupt Rating AC: 10 kA