REXEL logo

CIR BRKR 120/240V 30A

Item #: 395089
Cat #: QO230PL
UPC: 785901095750
Sign In or Register to view pricing and more.
SQD QO230PL CIR BRKR 120/240V 30A

Product Overview

SQD QO230PL CIR BRKR 120/240V 30A
Also known as: 785901095750, QO230PL

Specifications

Family / Style: QO
Type: Residential, Circuit Breakers
Standards: California Proposition 65
Family / Style: QO
Standards: California Proposition 65
Type: Residential, Circuit Breakers

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)