CIR BRKR 120/240V 30A

Item #: 395089

Cat #: QO230PL

UPC: 785901095750

to view pricing and more.

Overview

SQD QO230PL CIR BRKR 120/240V 30A
Also known as: 785901095750, QO230PL

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 30
Interrupt Rating AC: 10 kA