REXEL logo

12.8A 1A SC BAY BASE

Item #: 395120
Cat #: 21966A
UPC:
Sign In or Register to view pricing and more.
DAM 21966A 12.8A 1A SC BAY BASE

Product Overview

DAM 21966A 12.8A 1A SC BAY BASE
Also known as: 21966A

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)