REXEL logo

Eyeball Trim, 4", Copper Ring/Trim

Item #: 395151
Cat #: B403-CP
UPC: 847801046956
Sign In or Register to view pricing and more.
Eyeball Trim, Diameter: 4 inch, 30 Degree Tilt, Color: Copper Ring/Trim (Pictured: White Ring/Trim)

Product Overview

Eyeball Trim, Diameter: 4 inch, 30 Degree Tilt, Color: Copper Ring/Trim (Pictured: White Ring/Trim)
Also known as: 847801046956, B403-CP

Documents

Specifications

Type: Eyeball Trim
Diameter: 4 in
Color: Copper
Angle: 30°, 30°
Type: Eyeball Trim
Color: Copper
Diameter: 4 in
Angle: 30°, 30°

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)