REXEL logo

6/3 UF/NMC Copper Gray 500'

Item #: 395156
Cat #: UF63WG500RL
UPC: 048243266715
Sign In or Register to view pricing and more.
(3) 6 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 500 ft. Reel.

Product Overview

(3) 6 AWG Conductors and (1) 10 AWG Ground, UF/NMC, 600V, Copper Conductor, PVC Jacket, Gray, 500 ft. Reel.
Also known as: 048243266715, UF63WG500RL, marine, Direct
Frequently Bought Together (43)
Multiple
125 1-1/4" PVC Conduit, 10', Schedule 40
Multiple
125MA 1-1/4" PVC Male Terminal Adapter.
Ilsco
CGRC-58 Ground Rod Clamp, Diameter: 5/8", 10 AWG to 2 AWG, Bronze
Multiple
5/8X8-GAL 5/8" Galvanized Ground Rod
Eaton
BR250 Breaker, 50A, 2P, 120/240V, Type BR, 10 kAIC
Multiple
12590ELB 1-1/4" PVC Elbow, 90°, Schedule 40
Multiple
100 1" PVC Conduit, 10', Schedule 40
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Multiple
150MA 1-1/2" PVC Male Terminal Adapter.
Multiple
150 1-1/2" PVC Conduit, 10', Schedule 40
Multiple
100MA 1" PVC Male Terminal Adapter.
Multiple
125CPL Coupling, Size: 1-1/4", Material: PVC
Multiple
150LB 1-1/2" LB PVC Conduit Fitting
Multiple
15090ELB 1-1/2" PVC Elbow, 90°, Schedule 40
Midwest
U054 Power Outlet Panel, Temporary, 50A, 1P, 120/240VAC, NEMA 3R
Eaton
BR260 Breaker, 60A, 2P, 120/240V, Type BR, 10 kAIC
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
100LB 1" LB PVC Conduit Fitting
Multiple
100LB 1" LB PVC Conduit Fitting
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
10090ELB 1" PVC Elbow, 90°, Schedule 40
Appleton
1802 Rigid Conduit Strap, 1-Hole, 3/4", Steel
Bizline
125LB Conduit Body, Type LB, Size 1-1/4", Cover/Gasket, PVC
Multiple
NM100-CUT 1" Non-Metallic Liquidtight Flexible Conduit, Gray, Cut to Length
Square D
PK7GTA Load Center, Ground Bar Kit, 7 Circuit, for QO, NQOD Type Panels
3M
FP301-1-48-BLACK-5-PCS Heat Shrink, Thin-Wall, 1", Black, 48"
Multiple
THHN6STRBLK-CUT 6 AWG THHN Stranded Copper, Black, Cut to Length
Square D
HOM120DF Breaker, Homeline, 20A, 120VAC, Dual Function
Multiple
6X6X4-JCT-BOX-W/CVR Junction Box, NEMA 4X, Screw Cover, 6" x 6" x 4"
Multiple
15090ELB 1-1/2" PVC Elbow, 90°, Schedule 40
Multiple
100CPL Coupling, Size: 1", Material: PVC
Multiple
075MA 3/4" PVC Male Terminal Adapter.
Multiple
12580 1-1/4" PVC Conduit, 10', Schedule 80
Square D
HOMT1515 Breaker, 15/15A, 1P, 120V, 10 kAIC, HomeLine Twin CB
Appleton
1803 Rigid Conduit Strap, 1-Hole, 1", Steel
Appleton
L-200 Conduit Locknut, 3/4", Steel
Appleton
CH-200-B Conduit Hanger, Type CH-B, 1", Steel
Appleton
4SJD-EK 4-11/16" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
8487 4-11/16" Square Cover, Flat, Blank
EGS
4QS-100T Liquidtight Connector, Straight, 1", Insulated, Steel
CHT2020 20/20A-120/240V CB
Multiple
UF122WG-CUT 12/2 UF/NMC Copper, Gray, Cut to Length
Multiple
RMX63WG-CUT NM-B - 6/3 Stranded Copper, Cut to Length

Specifications

Type: NM-B, Direct Burial, UF
Length: 500 ft, Cut to Length
Conductors: 3
Jacket: PVC, Polyvinyl Chloride
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 6
Type: NM-B, Direct Burial, UF
Conductors: 3
Material: Copper
Volts AC: 600
Length: 500 ft, Cut to Length
Jacket: PVC, Polyvinyl Chloride
Color: Gray
Gauge: 6

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)