REXEL logo

Transformer, Potential, 150VA, 288VAC - 500YVAC, Class 4210, NEMA 1

Item #: 395181
Cat #: 460R288
UPC: 785901098430
Sign In or Register to view pricing and more.
Transformer, Potential, 150 VA, 288 Volt AC Primary - 500Y Volt AC Secondary, Accuracy 0.6 Watt: 1.2 X, Class 4210, NEMA 1

Product Overview

Transformer, Potential, 150 VA, 288 Volt AC Primary - 500Y Volt AC Secondary, Accuracy 0.6 Watt: 1.2 X, Class 4210, NEMA 1
Also known as: 785901098430, 460R288

Specifications

Phase: 1
Volt Amps: 150
Type: Transformer, Voltage
Standards: California Proposition 65
Volts AC Primary: 288
Volts AC Secondary: 500Y
Phase: 1
Type: Transformer, Voltage
Volts AC Primary: 288
Volt Amps: 150
Standards: California Proposition 65
Volts AC Secondary: 500Y

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)