REXEL logo

14 AWG THHN Stranded Copper, Brown/Yellow Stripe, 500'

Item #: 395211
Cat #: THHN14STRBRNYEL500RL
UPC:
Sign In or Register to view pricing and more.
14 AWG, THHN, Stranded Copper,, 600V, Brown/Yellow Stripe, 500 ft. Reel.

Product Overview

14 AWG, THHN, Stranded Copper,, 600V, Brown/Yellow Stripe, 500 ft. Reel.
Also known as: THHN14STRBRNYEL500RL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Color: Brown/Yellow
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1
Color: Brown/Yellow
Jacket: PVC
Volts AC: 600
Gauge: 14
Stranding: Stranded

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)