REXEL logo

Current Transformer, Solid Core, 300:5A, 600V Class, 1-15/16" ID

Item #: 395215
Cat #: 64R301
UPC: 785901099956
Sign In or Register to view pricing and more.
Current Transformer, Solid Core, 300:5 Amp, 600 Volt Class, 1-15/16 Inch ID

Product Overview

Current Transformer, Solid Core, 300:5 Amp, 600 Volt Class, 1-15/16 Inch ID
Also known as: 785901099956, 64R301

Specifications

Type: Current Transformer
Volts AC: 600
Amps: 300:5
Standards: California Proposition 65
Type: Current Transformer
Amps: 300:5
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)