REXEL logo

Type USE, 8 AWG, Stranded, White, 1000'

Item #: 395217
Cat #: USE8STRWHT1000RL
UPC: 980100276560
Sign In or Register to view pricing and more.
Type USE, 8 AWG, Stranded, White, 1000'

Product Overview

Type USE, 8 AWG, Stranded, White, 1000'
Also known as: 980100276560, USE8STRWHT1000RL

Documents

Specifications

Type: USE
Length: 1000 ft
Material: Copper
Color: White
Conductors: 1
Gauge: 8
Type: USE
Material: Copper
Conductors: 1
Length: 1000 ft
Color: White
Gauge: 8

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)