REXEL logo

Current Transformer, Solid Core, 400:5A, 600V Class, 1-15/16" ID

Item #: 395220
Cat #: 64R401
UPC: 785901099963
Sign In or Register to view pricing and more.
Current Transformer, Solid Core, 400:5 Amp, 600 Volt Class, 1-15/16 Inch ID

Product Overview

Current Transformer, Solid Core, 400:5 Amp, 600 Volt Class, 1-15/16 Inch ID
Also known as: 785901099963, 64R401

Specifications

Type: Current Transformer
Volts AC: 600
Amps: 400:5
Standards: California Proposition 65
Type: Current Transformer
Amps: 400:5
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)