REXEL logo

175 Amp SUPER-LAG Renewable Fuse, Class H, 250V *** Discontinued ***

Item #: 395227
Cat #: REN-175
UPC: 05171250732
Sign In or Register to view pricing and more.
175 Amp SUPER-LAG Renewable Fuse, Class H, 250V, Non-Current Limiting, 10,000 Amp Interrupting Rating *** Discontinued ***

Product Overview

175 Amp SUPER-LAG Renewable Fuse, Class H, 250V, Non-Current Limiting, 10,000 Amp Interrupting Rating *** Discontinued ***
Also known as: 05171250732, REN-175

Documents

Specifications

Mounting: Blade
Amps: 175
Type: Renewable Fuse
Volts AC: 250
Interrupt Rating DC: 10000
Opening: Non-Current Limiting
Mounting: Blade
Type: Renewable Fuse
Interrupt Rating DC: 10000
Amps: 175
Volts AC: 250
Opening: Non-Current Limiting

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)