REXEL logo

921 12.8V 1.40A T-5

Item #: 395234
Cat #: 04601A
UPC:
Sign In or Register to view pricing and more.
DAM 04601A 921 12.8V 1.40A T-5

Product Overview

DAM 04601A 921 12.8V 1.40A T-5
Also known as: 04601A

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)