REXEL logo

6 Inch Universal IC Remodel Housing 

Item #: 395239
Cat #: EZ6RIC
UPC:
Sign In or Register to view pricing and more.
6 Inch Universal IC Remodel Housing With Loose Socket and Quick Connectors, Thermally Protected, Accommodates Up To 75 Watt PAR30, R30 Lamps, 60 Watt A19 Lamps, 65 Watt BR30 Lamp, Up To 12 Watt LED PAR30 Lamps and RL Series LED Retrofit Module

Product Overview

6 Inch Universal IC Remodel Housing With Loose Socket and Quick Connectors, Thermally Protected, Accommodates Up To 75 Watt PAR30, R30 Lamps, 60 Watt A19 Lamps, 65 Watt BR30 Lamp, Up To 12 Watt LED PAR30 Lamps and RL Series LED Retrofit Module
Also known as: EZ6RIC

Documents

Frequently Bought Together (25)
SYLVANIA
LEDRT56700940FL80 LED Recessed Downlight Kit, 5"/6", Medium Base, 4000K, 700 Lumens, Replaces BR30
Multiple
RMX122WG250CL NM-B - 12/2 Solid Copper Yellow
Carlon
B114R-UPC Switch/Outlet Box, 1-Gang, Non-Metallic
Carlon
B344AB Switch/Outlet Box with Bracket, 3-Gang, Depth: 2-11/16", Nail-On, Non-Metallic
Eaton
BR120 Breaker, 20A, 1P, 120/240V, 10 kAIC
Leviton
80709-W Toggle Switch Wallplate, 2-Gang, Nylon, White
Leviton
1451-2W Single-Pole Toggle Switch, 15A, 120VAC, White, Residential Grade
Elite Lighting
AF633W-WH Open Trim, Socket Supporting, 6", White Baffle/White Trim
Leviton
80714-W Blank Wallplate, 1-Gang, Nylon, White, Standard, Box Mount
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Leviton
T5320-W Tamper Resistant Duplex Receptacle, 15A, 125V, White
Elite Lighting
EZ6IC 6" Universal IC Housing
Appleton
8465 4" Square Cover, Flat, Blank
Leviton
80703-W Duplex Receptacle Wallplate, 1-Gang, Nylon, White
Leviton
80711-W Toggle Switch Wallplate, 3-Gang, Nylon, White
Leviton
1453-2W 3-Way Toggle Switch, 15A, 120VAC, White, Residential Grade
Leviton
GFTR1-W Tamper Resistant GFCI Receptacle, 15A, 125V , White
Multiple
RMX122WG1000RL NM-B - 12/2 Solid Copper Yellow 1000'
Multiple
RMX123WG250CL NM-B - 12/3 Solid Copper Yellow 250'
Multiple
RMX102WG1000RL NM-B - 10/2 Solid Copper Orange 1000'
Leviton
5320-WCP Duplex Receptacle, 15A, 125V, White, 5-15R
Broan
688 Ceiling/Wall Fan, 50 CFM
Kidde Fire
21007581 Ionization Smoke Detector
Eaton
BRP120AF Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
SYLVANIA
74785 LED8.5BR30DIM830G4B 6/CS 1/SKU

Specifications

Material: Aluminum, Aluminum
Volts AC: 120
Diameter: 6 in
Type: IC Housing
Material: Aluminum, Aluminum
Diameter: 6 in
Volts AC: 120
Type: IC Housing

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)