REXEL logo

LIGHTING CONTACTOR 600VAC 100A NEMA

Item #: 395255
Cat #: 8903SQG10V02
UPC: 785901102618
Sign In or Register to view pricing and more.
Square D,LIGHTING CONTACTOR 600VAC 100A NEMA,100 A,120Vac@60Hz - 110Vac@50Hz,2-Pole,2P,8903S,Box Lug,Lighting Contactor,Mechanically Held,UL Listed - CSA Certified,no indicator

Product Overview

Square D,LIGHTING CONTACTOR 600VAC 100A NEMA,100 A,120Vac@60Hz - 110Vac@50Hz,2-Pole,2P,8903S,Box Lug,Lighting Contactor,Mechanically Held,UL Listed - CSA Certified,no indicator
Also known as: 785901102618, 8903SQG10V02

Specifications

Family / Style: 8903
Type: Lighting Contactor
Standards: California Proposition 65
Family / Style: 8903
Standards: California Proposition 65
Type: Lighting Contactor

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)