10 Solid Copper Wire Soft Drawn 1000'

Item #: 395261

Cat #: BARESD10SOL800RL

UPC: 980100334208

to view pricing and more.
Documents & Guides
10 AWG, Solid, Bare Copper Wire, Soft Drawn, 1000' Reel.

Overview

10 AWG, Solid, Bare Copper Wire, Soft Drawn, 1000' Reel.

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: 980100334208, BARESD10SOL800RL

Specifications

Gauge: 10 AWG
Length: 1000 ft
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Package Type: Reel
Gauge: 10 AWG
Volts AC: 600
Material: Soft Drawn Copper
Package Type: Reel
Length: 1000 ft
Conductors: 1
Stranding: Solid