Wireway, NEMA 1, Hinge Cover, 12" x 12" x 4', Steel, Gray

Item #: 395267

Cat #: LDB124

UPC: 785901104001

to view pricing and more.
Wireway, NEMA 1, Hinge Cover, 12 Inch x 12 Inch x 4 Foot, Steel, Gray

Overview

Wireway, NEMA 1, Hinge Cover, 12 Inch x 12 Inch x 4 Foot, Steel, Gray
Also known as: 785901104001, LDB124

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Length: 48 in
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray
Length: 48 in