REXEL logo

Conduit Body, Type T, 3/4", Cover/Gasket, Aluminum

Item #: 395269
Cat #: TC75DCG
UPC: 687855000555
Sign In or Register to view pricing and more.
Conduit Body, Type: T, 3/4 Inch, Cover/Gasket Included, Aluminum, For Use With Rigid/IMC Conduit

Product Overview

Conduit Body, Type: T, 3/4 Inch, Cover/Gasket Included, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 687855000555, TC75DCG
Frequently Bought Together (61)
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Appleton
LB75DCG Conduit Body, Type: LB, Size: 3/4", Cover/Gasket, Aluminum
Appleton
CH-100-B Conduit Hanger, Type CH-B, 3/4", Steel
Appleton
7075ST EMT Compression Connector, 3/4", Insulated, Concrete Tight
Appleton
BH-500 Beam Clamp, 1", Malleable Iron
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Power-Strut
PS1300-3/4-AS-EG Strut Strap, Universal, 3/4", Steel
Panduit
Panduit PLT4S-C86 Metal Detectable Cable
Appleton
6075S EMT Compression Coupling, Steel, 3/4"
Bizline
R1420HN Hex Nut, 1/4", Zinc Plated Steel, 100/PK
Panduit
PLT3S-C86 Cable Tie, 11.6" Long, Metal Detectable Nylon, Lt. Blue, 100/Pack
Bizline
R3816HN Hex Nut, 3/8", Zinc Plated Steel, 100/PK
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Bizline
R38LW Lock Washer, 3/8", Steel
Bizline
R114HMS Tapcon Anchor, Hex Head, 1/4" x 1-1/4"
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Appleton
8465 4" Square Cover, Flat, Blank
Appleton
4QS-75T Liquidtight Connector, Straight, 3/4", Insulated, Steel
Bizline
R14LW Lock Washer, 1/4", Steel
Power-Strut
PS619-3/8-EG Square Washer, Flat, 3/8", Steel/Electro-Galvanized
Appleton
LB75DCG Conduit Body, Type: LB, Size: 3/4", Cover/Gasket, Aluminum
Hubbell-Raco
5324-0 Weatherproof Box, 1-Gang, Die Cast
Bizline
R38114FW Fender Washer, 3/8" x 1-1/4", Steel
Appleton
4QS-975T Liquidtight Connector, 90°, 3/4", Insulated, Steel
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Appleton
LL75DCG Conduit Body, Type: LL, 3/4", Includes Cover/Gasket, Aluminum
EGS
LR75DCG Conduit Body With Cover/Gasket, Type: LR Size: 3/4", Aluminum
Multiple
GRC075 3/4" Galvanized Coupling
Appleton
LB100DCG Conduit Body, Type: LB, Size: 1", Cover/Gasket, Aluminum
EGS
LB50DCG Conduit Body, Type: LB, Size: 1/2", Cover/Gasket, Aluminum
EGS
TC100DCG Conduit Body, Type T, 1", Cover/Gasket, Aluminum
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Appleton
TC50DCG Conduit Body With Cover/Gasket, Type TC, Size: 1/2", Threaded
EGS
7075GSR EMT Compression Connector, Raintight, 3/4", Steel/Zinc
Multiple
100 EMT Conduit, 1", Galvanized Steel, 10'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Appleton
RB-2 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Appleton
6075GSR EMT Compression Coupling, 3/4", Raintight, Steel
Multiple
THHN14STRBLU500RL 14 AWG THHN/THWN Stranded Copper, Blue, 500'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'
Appleton
LB200DCG Conduit Body, Type: LB, Size: 2", Cover/Gasket, Aluminum
Appleton
SC-50 Flex Connector, Squeeze, Straight, 1/2", Die Cast Zinc
Hubbell-Raco
5324-0 Weatherproof Box, 1-Gang, Die Cast
Appleton
6100S EMT Compression Coupling, Steel, 1"
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Multiple
THHN12STRWHT500RL 12 AWG THHN/THWN Stranded Copper, White, 500'
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Leviton
2610 Locking Receptacle, 30A, 125V, L5-30R, 2P3W
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Appleton
ELBY-75 Pulling Elbow, Capped, 90°, 3/4", Explosionproof, Malleable Iron
Hubbell-Raco
811C 4" Square Exposed Work Cover, Single Locking 1.719
Appleton
UNF75NR Union, 3/4", Female/Female, Explosionproof, Malleable Iron
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'

Specifications

Diameter: 3/4 in
Material: Aluminum, Aluminum
Type: Type T, Conduit Body
Diameter: 3/4 in
Type: Type T, Conduit Body
Material: Aluminum, Aluminum

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)