REXEL logo

Conduit Body, Type: C, Size: 1/2", Includes Cover/Gasket, Aluminum

Item #: 395272
Cat #: LC50DCG
UPC: 687855000593
Sign In or Register to view pricing and more.
Conduit Body, Type: C, Size: 1/2 Inch, Includes Cover/Gasket, Aluminum, For Use With Rigid/IMC Conduit

Product Overview

Conduit Body, Type: C, Size: 1/2 Inch, Includes Cover/Gasket, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 687855000593, LC50DCG
Frequently Bought Together (50)
EGS
LB50DCG Conduit Body, Type: LB, Size: 1/2", Cover/Gasket, Aluminum
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Thomas & Betts
LTC050 Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 1/2", Black, 100' Coil
Ideal
30-445 Wrap Cap Insulator, For Use with Ideal 410 Connectors
Multiple
THHN14STRBLU500RL 14 AWG THHN/THWN Stranded Copper, Blue, 500'
Multiple
THHN14STRRED500RL 14 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
THHN14STRBLK500RL 14 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
THHN14STRGRN500RL 14 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN12STRRED500RL 12 AWG THHN/THWN Stranded Copper, Red, 500'
Appleton
LL50DCG Conduit Body, Type C, 1/2", Includes Cover/Gasket, Aluminum
Leviton
5266-C 15 Amp Plug, 125V, 5-15P, Nylon, Black/White, Industrial Grade
Multiple
SOWASO123BLK250RL 12/3 SO/SOWA Cord, Black, 250'
Multiple
THHN14STRWHT500RL 14 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN14STRORN500RL 14 AWG THHN/THWN Stranded Copper, Orange, 500'
Leviton
5269-C 15 Amp Connector, 125V, 5-15R, Nylon, Black/White
Thomas & Betts
5710 NEOPRENE K.O. PLUG
Thomas & Betts
LT950P Liquidtight Connector, 1/2", 90°, Bullet Style, Non-Metallic
Thomas & Betts
TY24MX CABLE TIE 30LB 5.5IN UV BLK NYLON
Thomas & Betts
2690 1/2 BLACK BEAUTY CORD FIT .125-.275
Thomas & Betts
2673 1/2 BLACK BEAUTY CORD FIT .400-.560
Thomas & Betts
TC5342A 2WAY MTG BASE 1.1X1.1IN NAT NYL ADH
Thomas & Betts
2672 1/2 BLACK BEAUTY CORD FIT .250-.400
Minerallac
MED40SS Pipe Strap, 1-Hole, Size: 1/2", Stainless Steel
3M
33+-3/4X76FT-1 Professional Use Vinyl Electrical Tape, 3/4" x 76', Black
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
050 EMT Conduit, 1/2", Galvanized Steel, 10'
Appleton
1901 EMT Conduit Strap, 1-Hole, 1/2", Steel
Multiple
050CPL Coupling, Size: 1/2", Material: PVC
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Appleton
LC75DCG Conduit Body, Type: C, Size: 3/4", Includes Cover/Gasket, Aluminum
Appleton
5050S EMT Set Screw Coupling, 1/2", Steel
Appleton
C37 Conduit Body, Type: C, Size: 1", Form 7, Malleable Iron
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
Appleton
4050S Set Screw Connector, 1/2" Steel
Appleton
8365N 4" Square Exposed Work Cover, (1) Duplex, 1/2" Raised
Appleton
370 Conduit Body Cover, 1", Form 7, Steel
EGS
LB50DCG Conduit Body, Type: LB, Size: 1/2", Cover/Gasket, Aluminum
ABB
TLM612RCU Load Center, Convertible, 125A, 1PH, 120/240VAC, 65kAIC, 6 Space
Appleton
1801 Rigid Conduit Strap, 1-Hole, 1/2", Steel
Multiple
050MA 1/2" PVC Male Terminal Adapter.
Multiple
05090ELB 1/2" PVC Elbow, 90°, Schedule 40
Multiple
125CPL Coupling, Size: 1-1/4", Material: PVC
Multiple
125 1-1/4" PVC Conduit, 10', Schedule 40
Appleton
PB-100-D Conduit Bushing, Insulating, 1/2", Threaded, Plastic
Appleton
RB150-100 Reducing Bushing, Threaded, 1-1/2" x 1", Steel
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
nVent Caddy
BC Beam Clamp, 1/2" Flange
Appleton
GASK573 Conduit Body Gasket, Type Solid, Form 7, Size: 1", Neoprene
Ideal
30-454 Wire Connector, Type: Winged, 14 to 6 AWG, Blue

Specifications

Diameter: 1/2 in
Material: Aluminum, Aluminum
Type: Conduit Body, Type C
Diameter: 1/2 in
Type: Conduit Body, Type C
Material: Aluminum, Aluminum

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)