REXEL logo

Conduit Body, Type: C, Size: 1-1/2", Includes Cover/Gasket, Aluminum

Item #: 395276
Cat #: LC150DCG
UPC: 687855000630
Sign In or Register to view pricing and more.
Conduit Body, Type: C, Size: 1-1/2 Inch, Includes Cover/Gasket, Aluminum, For Use With Rigid/IMC Conduit

Product Overview

Conduit Body, Type: C, Size: 1-1/2 Inch, Includes Cover/Gasket, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 687855000630, LC150DCG

Documents

Frequently Bought Together (50)
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Bizline
R3816HN Hex Nut, 3/8", Zinc Plated Steel, 100/PK
Appleton
BH-500 Beam Clamp, 1", Malleable Iron
Power-Strut
PS619-3/8-EG Square Washer, Flat, 3/8", Steel/Electro-Galvanized
Power-Strut
PS1300-3/4-AS-EG Strut Strap, Universal, 3/4", Steel
Power-Strut
PS1300-1-1/2-AS-EG Strut Strap, Universal, 1-1/2", Steel
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Appleton
LC75DCG Conduit Body, Type: C, Size: 3/4", Includes Cover/Gasket, Aluminum
Appleton
5250S EMT Set Screw Coupling, 2-1/2", Steel
EGS
EGS LC125DCG THREADED AIO CONDUIT B
Bizline
R1420HN Hex Nut, 1/4", Zinc Plated Steel, 100/PK
Power-Strut
PS1100-2-1/2-AS-EG Rigid Strut Strap, 2-1/2", Steel, Electro-Galvanized
Appleton
5150S EMT Set Screw Coupling, 1-1/2", Steel
Appleton
PB-600-D Conduit Bushing, Insulating, 2", Threaded, Plastic
Bizline
R38LW Lock Washer, 3/8", Steel
Power-Strut
PSRS-3/8-EG Spring Nut, Long Spring, Size: 3/8-16, Steel/Electro-Galvanized
Appleton
7075ST EMT Compression Connector, 3/4", Insulated, Concrete Tight
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
3M
3939-48MMX55M-BULK Utility Duct Tape, 48mm x 54.8m, Silver, 9 mil
Appleton
4075ST EMT Set Screw Connector, 3/4", Insulated, Steel
Bizline
R38114FW Fender Washer, 3/8" x 1-1/4", Steel
Appleton
LB75DCG Conduit Body, Type: LB, Size: 3/4", Cover/Gasket, Aluminum
Appleton
CH-100-B Conduit Hanger, Type CH-B, 3/4", Steel
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Appleton
8465 4" Square Cover, Flat, Blank
Hubbell-Raco
2026 EMT Set Screw Coupling, Steel, 1-1/2"
EGS
EGS LC125DCG THREADED AIO CONDUIT B
Hubbell-Raco
RLC125 Conduit Body, Type: LC, "R" Series, Size: 1-1/4", Die Cast Aluminum
Multiple
EMT15030 1-1/2" EMT Elbow, 30°
Multiple
150 EMT Conduit, 1-1/2", Galvanized Steel, 10'
Hubbell-Raco
RLC150 Conduit Body, Type: LC, "R" Series, Size: 1-1/2", Die Cast Aluminum
Appleton
LB150DCG Conduit Body, Type LB, 1-1/2", Cover/Gasket, Aluminum
Appleton
4250ST EMT Set Screw Connector, 2-1/2 inch, Insulated, Steel
Power-Strut
PS1300-1-1/2-AS-EG Strut Strap, Universal, 1-1/2", Steel
Hubbell-Raco
2006 EMT Set Screw Connector, 1-1/2", Steel
EGS
EGS TC150DCG THREADED AIO CONDUIT B
Appleton
KO-100 Knockout Seal, 1", Snap-In, Steel
Hubbell-Raco
RLC075 Conduit Body, Type: LC, "R" Series, Size: 3/4", Die Cast Aluminum
Power-Strut
038X120 3/8" Threaded Rod, 10'
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Multiple
THHN10STRWHT500RL 10 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
EMT1502212 1-1/2" EMT Elbow, 22-1/2°
3M
ITCSN-0400-6-BLACK-100-PCS Heat Shrink, Heavy-Wall, 12 - 6 AWG, 6", Black, Pack of 100
Appleton
5150S EMT Set Screw Coupling, 1-1/2", Steel
Appleton
HUB250DN 2-1/2", Insulated, Threaded Rigid Gasketed Conduit Hub
Appleton
GASK574 Conduit Body Gasket, Type Solid, Form 7, Size: 1-1/4", Neoprene
Leviton
80709-W Toggle Switch Wallplate, 2-Gang, Nylon, White
Arlington
BE1 Box Extender, 1-Gang, Depth 1-1/2", White, Non-Metallic
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Arlington
346 Rigid 1-Hole Strap 2-1/2"

Specifications

Material: Die Cast Aluminum
Type: Conduit Body
Material: Die Cast Aluminum
Type: Conduit Body

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)