REXEL logo

Conduit Body With Cover/Gasket, Type: LR Size: 1", Aluminum

Item #: 395281
Cat #: LR100DCG
UPC: 687855000760
Sign In or Register to view pricing and more.
Conduit Body With Cover/Gasket, Type: LR Size: 1 Inch, Aluminum, For Use With Rigid/IMC Conduit

Product Overview

Conduit Body With Cover/Gasket, Type: LR Size: 1 Inch, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 687855000760, LR100DCG

Documents

Frequently Bought Together (50)
Appleton
LL100DCG Conduit Body, 1", Aluminum
Bizline
R3816HN Hex Nut, 3/8", Zinc Plated Steel, 100/PK
Appleton
BH-502 Beam Clamp, 2", Malleable Iron, Hot Dipped Galvanized
Appleton
BH-500 Beam Clamp, 1", Malleable Iron
Appleton
LB100DCG Conduit Body, Type: LB, Size: 1", Cover/Gasket, Aluminum
Appleton
6075S EMT Compression Coupling, Steel, 3/4"
Power-Strut
PS1300-3/4-AS-EG Strut Strap, Universal, 3/4", Steel
Panduit
PLT3S-C86 Cable Tie, 11.6" Long, Metal Detectable Nylon, Lt. Blue, 100/Pack
Bizline
R38LW Lock Washer, 3/8", Steel
Bizline
R141FW Fender Washer, 1/4" x 1", Steel
Power-Strut
PS1300-1-AS-EG Strut Strap, Universal, 1", Steel
Power-Strut
PS619-3/8-EG Square Washer, Flat, 3/8", Steel/Electro-Galvanized
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Multiple
GRC100 1" Galvanized Coupling
Appleton
CH-100-B Conduit Hanger, Type CH-B, 3/4", Steel
Appleton
LL100DCG Conduit Body, 1", Aluminum
Bizline
R38114FW Fender Washer, 3/8" x 1-1/4", Steel
Power-Strut
PSRS-3/8-EG Spring Nut, Long Spring, Size: 3/8-16, Steel/Electro-Galvanized
Bizline
R14114FW Fender Washer, 1/4" x 1-1/4", Steel
Bizline
R1420HN Hex Nut, 1/4", Zinc Plated Steel, 100/PK
Bizline
R14LW Lock Washer, 1/4", Steel
EGS
4QS-9100T Liquidtight Connector, 90°, 1", Insulated, Malleable Iron
Appleton
LC100DCG 1 In Thd Alum Lc Bdy Cvr Gskt
Multiple
100 EMT Conduit, 1", Steel, 10'
Multiple
075 EMT Conduit, 3/4", Steel, 10'
Appleton
CH-200-B Conduit Hanger, Type CH-B, 1", Steel
Appleton
LL75DCG Conduit Body, Type: LL, 3/4", Includes Cover/Gasket, Aluminum
EGS
4QS-100T Liquidtight Connector, Straight, 1", Insulated, Steel
Appleton
LB100DCG Conduit Body, Type: LB, Size: 1", Cover/Gasket, Aluminum
Multiple
GRC100 1" Galvanized Coupling
Multiple
THHN14STRRED500RL 14 AWG THHN/THWN Stranded Copper, Red, 500'
EGS
LR75DCG Conduit Body With Cover/Gasket, Type: LR Size: 3/4", Aluminum
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Appleton
LB75DCG Conduit Body, Type: LB, Size: 3/4", Cover/Gasket, Aluminum
Multiple
GRC050 1/2" Galvanized Coupling
Multiple
THHN14STRBLU500RL 14 AWG THHN/THWN Stranded Copper, Blue, 500'
Multiple
THHN14STRBLK500RL 14 AWG THHN/THWN Stranded Copper, Black, 500'
Multiple
050 EMT Conduit, 1/2", Steel, 10'
Appleton
LL75DCG Conduit Body, Type: LL, 3/4", Includes Cover/Gasket, Aluminum
Appleton
8465 4" Square Cover, Flat, Blank
Multiple
THHN10STRBLU500RL 10 AWG THHN/THWN Stranded Copper, Blue 500'
Multiple
THHN10STRBLK500RL 10 AWG THHN/THWN Stranded Copper, Black, 500'
Madison
L-49-1 1/2 EMT COMP-FLEX COUP
Multiple
THHN12STRBLU500RL 12 AWG THHN/THWN Stranded Copper, Blue, 500'
Appleton
SC-75 Flex Connector, Squeeze, Straight, 3/4", Die Cast Zinc
Appleton
SC-100 Flex Connector, Squeeze, Straight, 1", Die Cast Zinc
Appleton
6100S EMT Compression Coupling, Steel, 1"
Arlington
NMLT100 Liquidtight Connector, 1", Straight, Non-Metallic
Appleton
AC95 AC/Flex Connector, 1/2", 90°, 2-Screw Clamp, Zinc Die Cast
Ideal
30-073 Wire-Nut® Wire Conn, Model 73B® Orange, 100/Box

Specifications

Diameter: 1 in
Type: Conduit Body, LR
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Type: Conduit Body, LR

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)